Thermometer, Digital, -58,572F, Battery

  • Mfr # PDT660-N
  • Zoro # G6474642
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-58 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Stem Length
3 in
Accuracy
+/-1.8 Degrees F/1 Degrees C @ -22 to 302 Degrees F/-30 to 150 Degrees C, +/-4 Degrees F/2 Degrees C Otherwise
Display
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDT660-N
Zoro #
G6474642
UPC #
053533508659
Country of Origin
China
Item
Digital Thermometer
Temp. Range (F)
-58 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Accuracy
+/-1.8 Degrees F/1 Degrees C @ -22 to 302 Degrees F/-30 to 150 Degrees C, +/-4 Degrees F/2 Degrees C Otherwise
Display
LCD
Battery Type
SR44W
Auto Power Off
Yes
Includes
Battery
Resolution
0.1 Degrees F/0.1 Degrees C
Calibration Certificate
NIST
Features
Fold Out Temperature Probe, Reads Open or Closed, Min/Max, Auto Power Off
Standards
NSF
Application
Food Production, HVAC/R
Display Type
Digital
Backlit
Yes
Maximum Temperature F
572 Degrees F
Maximum Temperature C
300 Degrees C
Waterproof
No
Pocket Thermometer Style
Side Reading Pen Style
Folding Stem
Yes
Temperature Resolution C
0.1 Degrees C
Number of Digits
4
Quick Reading
Yes
Includes NIST-Traceable Certificate
Yes
Food Safe
Yes
Temperature Resolution F
0.1 Degrees F
Digital Display
7/8 in H x 2 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height
Minimum Temperature F
-58 Degrees F
Display Position
Side
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Body Style
Pen
Reduced Tip
Yes
Minimum Temperature C
-50 Degrees C
Scale Type
Digital
NSF Rated
Yes
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
572 Degrees F
Maximum Temperature °C
300 Degrees C
Pocket Thermometer Body Style
Pen
Lens Material
Glass
Testing Functions
Min/Max Temperature
Digital Display Type
LCD
Pocket Thermometer Display Position
Side
Sensor Technology
Temperature Probe
Temperature Units
Celsius, Fahrenheit
Product Type
Pocket Thermometer
Pocket Thermometer Reduced Tip
Yes
Power Source
Battery
Calibration Certificate Type
NIST Traceable
Stem Material
304 Stainless Steel
Includes Thermowell
No
Maximum Temperature (°C)
300 Degrees C
Housing Material
Plastic
Maximum Temperature (°F)
572 Degrees F
Response Time
1 sec
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Stem Length
3 in
Manufacturers Warranty Length
1 yr
Display Height
0.875 in
Digit Height
0.75 in
Display Size
7/8 in H x 2 in W
Display Width
2 in
Battery Size
CR2032
Minimum Dry Immersion Depth
0.5 in
Minimum Wet Immersion Depth
0.5 in

Description

Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 3 in, Not Applicable, Includes NIST-Traceable Certificate Yes, 7/8 in H x 2 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height, Digital

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews