Shop TESTO

TemperatureHumidityMeter, Onboard, NoNIST

  • Mfr # 0560 2605 03

  • Zoro # G3978823


product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Standards
EU Guideline: 2014/30/EU
Sensor Type
Capacitance
Bar Graph
No
Calibration Certificate
Yes
Temp. Accuracy (F)
+/-0.9 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0560 2605 03
Zoro #
G3978823
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Probe Length
4 in
Probe Dia.
0.35 in
Probe Diameter
0.35 in
Overall Depth
1 in
Overall Height
10 in
Overall Width
1 in
Manufacturer Warranty Length
2 yr

Details

Item
Temperature Humidity Meter
Standards
EU Guideline: 2014/30/EU
Sensor Type
Capacitance
Bar Graph
No
Calibration Certificate
Yes
Temp. Accuracy (F)
+/-0.9 Degrees
Data Hold
No
Meter Style
Remote Probe
Dew Point Range
-4 Degrees to 140 Degrees F
Humidity Probe Range (Deg. C)
0 Degrees to 50 Degrees C
Battery Type
(3) AAA
Temp. Resolution (F)
0.1 Degrees
Surface Temp. (C)
-20 Degrees to 60 Degrees
Special Features
Simultaneous Display of % RH, Temperature, Dew Point or Wet Bulb
Humidity Probe Range (Deg. F)
32 Degrees to 122 Degrees F
Wet Bulb Temperature Range
-4 Degrees to 140 Degrees F
Response Time
45 sec
Humidity Resolution
0.1 %
Auto Power Off
Yes
Temp. Range (F)
-4.0 Degrees to 140 Degrees
Absolute Humidity Range
0 to 100%
Includes
Calibration Protocol, Thermohydrometer Operated Via Smartphone
Temp. Resolution (C)
-17 Degrees
Memory
None
Relative Humidity Range
0 to 100%
Surface Temp. (F)
4 Degrees to 140 Degrees
Display
None
Temp. Range (C)
-15 Degrees to 60 Degrees
Humidity Accuracy
+/-3%
Temp. Accuracy (C)
+/-1.4 Degrees
Data Logging
Yes
Interface
Bluetooth
Ambient Temperature Accuracy
+/-0.9 Degrees F/+/-0.5 Degrees C, +/-1.4 Degrees F/+/-0.8 Degrees C
Application
HVAC/R
Includes Batteries
Batteries Included
Bluetooth Enabled
Yes
Housing Material
Plastic
Ambient Temperature Range
-4 Degrees to 140 Degrees F
Battery Run Time
150 hr
Probe Design
Onboard
Wet Bulb Globe Temperature Range
-4 Degrees to 140 Degrees F
Humidity Range
0% to 100%
IP/NEMA Rating
Not Rated
Operating Temperature Range
-4 Degrees to 122 Degrees F
Meter Type
Compact Digital Psychrometer and Humidity Meter
Auto Shut-Off
Yes
Low Battery Indicator
Yes
Sampling Rate
1 sec, 2 sec
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Includes Probes
Yes
Temperature Resolution
0.1 Degrees
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Weight
3.05 oz
Wet Bulb Temperature Measurement - Minimum
-4 Degrees F
Ambient Temperature Measurement - Minimum
-4 Degrees F
Wet Bulb Temperature Measurement - Maximum
140 Degrees F
Includes Data Logging
No Data Logging Included
Includes Low Battery Indicator
Low Battery Indicator
Product Type
Digital Psychrometer
Includes Data Hold
No Data Hold
Dew Point Temperature Measurement - Maximum
140 Degrees F
Ambient Temperature Measurement - Maximum
140 Degrees F
Includes Probe
Probe Included
Humidity Measurement - Maximum
100 %
Humidity Measurement - Minimum
0 %
Dew Point Temperature Measurement - Minimum
-4 Degrees F

Description

Temperature Humidity Meter, Remote Probe, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4.0 Degrees to 140 Degrees Temp. Range (F), +/-0.9 Degrees Temp. Accuracy (F), -4 Degrees to 140 Degrees F Wet Bulb Temperature Range, -4 Degrees to 140 Degrees F Dew Point Range, 0 to 100 Percent Absolute Humidity Range, 4 Degrees to 140 Degrees Surface Temp. (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display None, Bar Graph No, Memory None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.