testo 560i scale with bag
- Mfr # 0564 1560 01
- Zoro # G804857951
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Operating Humidity - Maximum
80%
Resolution
0.01 kg
For Operating System
Android(TM), iOS(R)
Operating Temperature - Minimum
58 Degrees F
Display Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0564 1560 01
- Zoro #
- G804857951
- UPC #
- -
- Country of Origin
- China
- Operating Humidity - Maximum
- 80%
- Resolution
- 0.01 kg
- For Operating System
- Android(TM), iOS(R)
- Operating Temperature - Minimum
- 58 Degrees F
- Display Type
- Digital
- Item
- Charging Scale
- Number of Batteries
- 4
- Operating Temperature - Maximum
- 251 Degrees F
- Load Capacity
- 220 lb
- Power Source
- Battery
- Units Measured
- kg
- Operating Pressure - Maximum
- 507 psi
- Includes Valve
- Valve Not Included
- Product Type
- Charging Scale
- Includes Batteries
- Batteries Included
- Operating Humidity - Minimum
- 0%
- Includes
- Shoulder Bag
- App Compatibility
- testo Smart
- Battery Type
- AA
- Display Location
- Built-In
- Connectivity
- Bluetooth
- Battery Life
- 70 hr
- Accuracy
- +/- 0.03% +/- 0.4 oz, +/- 0.03% +/- 10 g
- A2L Compatibility
- A2L Compatible
Dimensions
- Platform Length
- 12 3/16 in
- Platform Width
- 11 5/16 in
- Platform Height
- 11 5/16 in
Description
Scale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.