testo 560i Set scale and valve with bag
- Mfr # 0564 2560 01
- Zoro # G904857950
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
For Operating System
Android(TM), iOS(R)
Display Location
Built-In
Operating Humidity - Maximum
80%
Power Source
Battery
Number of Batteries
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0564 2560 01
- Zoro #
- G904857950
- UPC #
- -
- Country of Origin
- China
- For Operating System
- Android(TM), iOS(R)
- Display Location
- Built-In
- Operating Humidity - Maximum
- 80%
- Power Source
- Battery
- Number of Batteries
- 5
- Item
- Charging Scale
- Accuracy
- +/- 0.03% +/- 0.4 oz, +/- 0.03% +/- 10 g
- Battery Recharge
- Not Rechargeable
- Operating Temperature - Minimum
- 58 Degrees F
- Battery Life
- 70 hr
- Resolution
- 0.02 lb
- Product Type
- Charging Scale
- Operating Pressure - Maximum
- 507 psi
- Operating Humidity - Minimum
- 0%
- Load Capacity
- 220 lb
- Includes
- Shoulder Bag
- Operating Temperature - Maximum
- 251 Degrees F
- Includes Valve
- Valve Included
- Battery Type
- AA
- App Compatibility
- testo Smart
- Display Type
- Digital
- A2L Compatibility
- A2L Compatible
- Includes Batteries
- Batteries Included
- Connectivity
- Bluetooth
Dimensions
- Platform Width
- 11 5/16 in
- Platform Length
- 12 3/16 in
- Platform Height
- 11 5/16 in
Description
Scale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.