Thermometer, Thermocouple
Mfr # 0563 4915 01
Zoro # G311363365
product price: $137.70
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.4 Degrees F + 1% of mv at 176 Degrees to 400 Degrees F, +/-1.3 Degrees F + 1% of mv at -58 Degrees to -30 Degrees F, +/-1.8 Degrees F at -22 Degrees to 176 Degrees F
Battery Type
(3) AAA
Memory
Documentation with Testo Smart App
Resolution
0.1 Degrees F
Includes
Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0563 4915 01
Zoro #
G311363365
UPC #
4029547024368
Country of Origin
China
Details
Accuracy
+/-0.4 Degrees F + 1% of mv at 176 Degrees to 400 Degrees F, +/-1.3 Degrees F + 1% of mv at -58 Degrees to -30 Degrees F, +/-1.8 Degrees F at -22 Degrees to 176 Degrees F
Battery Type
(3) AAA
Item
Smart Probe with Flexible Temperature Probe (TC Type K)
Memory
Documentation with Testo Smart App
Resolution
0.1 Degrees F
Includes
Batteries
Functions
Low Battery Indication
Temperature Meter Type
Thermocouple Smart Probe with Flexible Temperature Probe
Sensor Type
Thermocouple
Thermocouple Temperature Range C
-50 Degrees to 400 Degrees C
Includes Batteries
Yes
Included Probes
Type K
Temperature Range
-58 Degrees to 752 Degrees F/-50 Degrees to 400 Degrees C
Includes Wireless Transmission
Yes
For Thermocouple Type
Type K
Thermocouple Temperature Range F
-58 Degrees to 752 Degrees F
Data Output Type
Bluetooth
Wireless Technology
Bluetooth
Response Time
3 sec
Description
Smart Probe, Thermocouple, Number of Channels Not Applicable, Accuracy +/-0.4 Degrees F + 1 Percent of Reading @ 176 to 400 Degrees F, +/-1.3 Degrees F + 1 Percent of Reading @ -58 to -30 Degrees F, +/-1.8 Degrees F @ -22 to 176 Degrees F, -58 Degrees to 752 Degrees F/-50 Degrees to 400 Degrees C, (3) AAA, Functions Low Battery Indication, Resolution 0.1 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.