Shop TESTO

Vacuum Gauge, Brass, Audio/Visual

  • Mfr # 0564 2552 01
  • Zoro # G700446679

product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

App Compatibility
testo Smart
Connectivity
Bluetooth
Connection Type
UNF
Number of Batteries
3
Display Location
App-Based
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0564 2552 01
Zoro #
G700446679
UPC #
4029547023422
Country of Origin
China
App Compatibility
testo Smart
Connectivity
Bluetooth
Connection Type
UNF
Number of Batteries
3
Display Location
App-Based
Item
Vacuum Gauge
Accuracy
+/- 10% + 10 micron
Battery Life
39 hr
Battery Recharge
Not Rechargeable
Battery Type
AAA
For Operating System
Android(TM), iOS(R)
Includes
Calibration Protocol
Operating Temperature - Maximum
122 Degrees F
Display Vacuum - Minimum
0 micron Hg
Product Type
Vacuum Gauge
Connection Material
Brass
For Refrigerant Type
Warranty
2 yr
Connection Gender
Female
Response Time
1/4 sec
A2L Compatibility
A2L Compatible
Power Source
Battery
Body Material
Plastic
Sensor Type
Permanent Sensor
Series
552i
Operating Temperature - Minimum
14 Degrees F
Includes Hoist Clip Access
Hoist Clip Included
Connection Thread Direction
Right-Hand
Units Measured
mBar, Micron, mTorr, Pascal, Torr
Programmability
Programmable
Number of Gauges
1
Resolution - Minimum
1 micron Hg
Automatic Shut-Off Time
10 min
Includes Batteries
Batteries Included
Display Vacuum - Maximum
20,000 micron Hg
Indication Method
Audio/Visual
Standards
CE Listed, FCC ID
Includes Low Battery Warning
Low Battery Warning Included

Dimensions

Overall Height
1 in
Overall Depth
6 in
Overall Width
1 in
Connection Size
7/16 in

Description

Vacuum Gauge, Includes Calibration Protocol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.