This item is Discontinued.

Testors Flake Purple, Metallic, 3 oz 1631T

Flake Purple, Metallic, 3 oz (Discontinued)

  • Mfr # 1631T
  • Zoro # G805297206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1631T
Zoro #
G805297206
UPC #
75611163109
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Metallics
Color
Flake Purple
Paint and Primer Finish
Metallic
Net Weight
3 oz
Paint and Primer Surface Material
Multi-Surface
Application Method
Spray

Description

Testors Enamel Spray Paints are known for their Premium quality. Excellent for painting a variety of surfaces from plastic models and derby cars to skateboards sports helmets and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.