Military Assorted Solvent-Based Enamel Paint Exterior and Interior 0.25 oz
- Mfr # 281230
- Zoro # G505301067
product price:
$
21.49
/ea
Sold in multiples of 6 for
$128.94
Key Features
For Use On Surface Material
Multi-Surface
Size
.25 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281230
- Zoro #
- G505301067
- UPC #
- 20066248741
- Country of Origin
- United States
Dimensions
- Size
- .25 oz
Details
- Item
- Interior/Exterior Paint
- For Use On Surface Material
- Multi-Surface
Description
Testors Enamel Paint Set adds a vibrant and beautiful look to your plastic models, school projects, artwork and more. With assorted colors and a brush, this kit is perfect for anyone to explore their creative side.
- • Solid finish
- • For use on any indoor or outdoor project
- • Solvent-based paints are extremely durable
- • 9 bottles color - flat black, flat sky blue, flat battle gray, flat green, flat brown, flat tan, flat white, flat sea blue, thinner
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.