Shop TESTORS
See all product information
Create Account
Paints TES4679 Acrylic Steel Paint
- Mfr # TES4679
- Zoro # G804134496
product price:Â
$
29.55
/ea
Key Features
Color
Steel
Container Size
1/2fl.oz
Finish
Acrylic
Spray Paints Item
Testors Paints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TES4679
- Zoro #
- G804134496
- UPC #
- -
- Country of Origin
- China
- Color
- Steel
- Finish
- Acrylic
- Spray Paints Item
- Testors Paints
Dimensions
- Container Size
- 1/2fl.oz
Description
Excellent range of hundreds of authentically matched colors in a certified non-toxic, fast-drying, easy water wash-up acrylic formula. Model car enthusiasts can airbrush this acrylic paint and get an exceptional high-gloss finish.
Features- New formula paint may be mixed, brushed or airbrushed
- Versatile use on styrol resins, styrofoam, wood and all common model plastics
- Glosses can be buffed, waxed or even wet-sanded
- Color: Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.