Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10533
Zoro #
G4072372
UPC #
049794105331
Country of Origin
India
Dimensions
Width
21 in
Depth
36 in
Length
36"
Height
21"
Size
36 x 21"
Details
Item
Duffel Bag
Color
Green
Material
Canvas
Closure Type
Heavy-Duty Zipper
Description
This Texsport Duffel Bag is the perfect accessory for keeping your tools organised. This canvas duffel bag has a heavy-duty zipper closure and is made of olive green canvas. The 21 in. width, 36 in. depth and 36" length make this tool bag large enough to hold all your essentials while still being compact enough to carry around easily. The Texsport Canvas Tool Bag is the ideal choice for keeping your tools organised when you are on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.