Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11821
Zoro #
G4071663
UPC #
049794118218
Country of Origin
India
Dimensions
Width
19"
Overall Width
19 in
Length
19"
Overall Height
9 in
Height
9"
Overall Depth
6 in
Depth
6"
Overall Length
6 in
Details
Item
Tool Bag
Color
Black
Material
Canvas
Features
Hard Fiber Bottom, Inside Dividers in Main Compartment, Two Side Compartments Have Snap Flap Closures
Number of Outside Pockets
2
Number of Inside Pockets
2
Number of Pieces
1
Number of Pockets
4
Closure Type
Zipper
Shape
Rectangle
Primary Application
General Purpose
Web Strap
Yes
Part of a Modular System
No
Number of Shoulder Straps
1
Number of Bags
1
Description
This Texsport 11821 Canvas Tool Bag is a convenient way to carry your tools around. It has an overall height and length of 9 in. and 19 in. respectively, with a width of 6 in. Made of canvas, this tool bag has 2 pockets for storing your tools. The bag also has a zipper closure so you can easily access the contents inside. With an overall depth of 6 in., it will fit into most car trunks without any trouble. This Texsport 11821 Canvas Tool Bag is perfect for carrying all your tools from one job site to another.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.