Zoro Homepage

Bungee Ball, White, Polyurethane, 6 in Overall Lg, 4 PK

  • Mfr # BBB6W

  • Zoro # G8038357


product price: $19.49
/pk 4, $4.87/ea

Key Features

Length
6"
Color
White
Overall Length
6 in
For Use With
Tarps
Bungee Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB6W
Zoro #
G8038357
UPC #
815818022850
Country of Origin
United States

Dimensions

Length
6"
Overall Length
6 in
Bungee Width
1 1/4 in
Bungee Length
6 in
Overall Width
1 1/4 in
Diameter
1-1/4"
Manufacturers Warranty Length
Limited Life
Stretch Length - Maximum
9 in

Details

Item
Bungee Ball
Color
White
For Use With
Tarps
Bungee Material
Polyurethane
End Type
Ball
End Material
Polyurethane
Hardware Material
Polyurethane
Item - Bungees
Bungee Ball
Body Material
Polyurethane
Bungee End Material
Polyurethane
Bungee End Type
Ball, Tab
Includes
(6) Bungee Balls

Description

Bungee Ball, Bungee Material Polyurethane, End Type Ball, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Polyurethane, Stretch Length - Maximum 9 in, Overall Length 6 in, Overall Width 1 1/4 in, Color White, Includes (6) Bungee Balls, Product Type Bungee Ball, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.