Bungee Cord, Black, 24 in. L, 1-1/2 in. W
Mfr # BBC24NBK
Zoro # G3784755
product price: $4.95
/eaKey Features
Length
24"
Width
1-1/2"
Color
Black
Overall Length
24 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBC24NBK
Zoro #
G3784755
UPC #
815818020160
Country of Origin
United States
Dimensions
Length
24"
Width
1-1/2"
Overall Length
24 in
Stretched Bungee Length
48 in
Hook Length
2 1/4 in
Bungee Length
24 in
Bungee Width
1 1/2 in
Overall Width
1 1/2 in
Stretch Length - Maximum
48 in
Manufacturers Warranty Length
Limited Life
Diameter
5/16"
Details
Item
Bungee Cord
Color
Black
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
J-Hook
End Material
Nylon
Body Material
Polyurethane
Hardware Material
Nylon
Bungee End Material
Nylon
Bungee End Type
J-Hook
Item - Bungees
Bungee Cord
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Color Black, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.