Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bungee Cord, Hook End, 10 ft. L, 1/4" dia.

  • Mfr # BK1014MG

  • Zoro # G3367487


product price: $31.69
/ea

Key Features

Length
10 ft.
Color
Dark Green
Overall Length
10 ft
For Use With
Automotive Purposes, Equipment, Tarps
Bungee Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK1014MG
Zoro #
G3367487
UPC #
815818022980
Country of Origin
United States

Dimensions

Length
10 ft.
Overall Length
10 ft
Bungee Width
1/4 in
Stretched Bungee Length
24 in
Hook Length
4 in
Bungee Length
10 ft
Stretch Length - Maximum
24 in
Overall Width
1/4 in
Manufacturers Warranty Length
Limited Life
Diameter
1/4"

Details

Item
Bungee Cord
Color
Dark Green
For Use With
Automotive Purposes, Equipment, Tarps
Bungee Material
Polyurethane
Includes
(6) Adjustable Hook Ends
End Type
S-Hook
End Material
Nylon
Body Material
Polyurethane
Bungee End Material
Nylon
Hardware Material
Nylon
Item - Bungees
Bungee Cord
Bungee End Type
Adjustable Hook

Description

Bungee Cord, Bungee Material Polyurethane, End Type S-Hook, Hook Length 4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 10 ft, Overall Width 1/4 in, Color Dark Green, Includes (6) Adjustable Hook Ends, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.