Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Rope Kit, 10 ft. L, 1/4" W

  • Mfr # BBCC1/4MG

  • Zoro # G7800619


product price: $48.39
/ea

Key Features

Color
Dark Green
Overall Length
10 ft
For Use With
Mfr. No. BBR1, 4NHBK, BBR1, 4MG
Bungee Material
Polyurethane
Bungee End Type
Adjustable Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBCC1/4MG
Zoro #
G7800619
UPC #
815818022836
Country of Origin
United States

Dimensions

Overall Length
10 ft
Bungee Width
1/4 in
Manufacturers Warranty Length
Limited Life
Bungee Length
10 ft
Cord Diameter
1/4 in

Details

Item
Bungee Cord Kit
Color
Dark Green
For Use With
Mfr. No. BBR1, 4NHBK, BBR1, 4MG
Bungee Material
Polyurethane
Bungee End Type
Adjustable Hook
Item - Bungees
Bungee Cord Kit
Bungee End Material
Nylon
Includes
(2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends
End Type
Adjustable Hook
End Material
Nylon

Description

Bungee Cord Kit, Bungee Material Polyurethane, End Type Adjustable Hook, End Material Nylon, Cord Diameter 1/4 in, Overall Length 10 ft, Color Dark Green, Includes (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.