Shop PERFORMANCE TOOL
See all product information
Create Account
2 pk. 1 in. X 10 ft. Camo Tie Down Straps, Ratcheting, 600 Lbs. Load Limit, , 2PK
- Mfr # W1860
- Zoro # G123310311
product price:Â
$
38.99
/pk of 2, $19.50/ea
Key Features
Overall Length
10 ft
Width
1 in
Material
Polyester
Color
Green, Camo
Working Load Limit
600 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1860
- Zoro #
- G123310311
- UPC #
- 39564140167
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Material
- Polyester
- Color
- Green, Camo
- Working Load Limit
- 600 Ibs
- Breaking Strength
- 1800 lb
Dimensions
- Overall Length
- 10 ft
- Width
- 1 in
Description
The Performance Tool offers heavy-duty and stylish ratchet straps that are perfect for securely tying down your cargo. With a 600-pound load limit and 1800-pound break strength, our 10-foot by 1-inch polyester webbing provides exceptional strength and durability. The sleek cast aluminum handle with a cool camouflage finish and vinyl-coated steel hooks also add to its longevity. Our ratcheting mechanism tightens with a powerful, vise-like grip, ensuring your cargo stays put even on bumpy roads. Additionally, the contoured release lever on our ratchet straps ensures ease of use, so you can quickly and safely secure your cargo without any hassle. Our olive green ratchet straps are perfect for medium-duty use, and with a 2-pack included, you'll have plenty of straps to secure your cargo.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.