Nylon Hooks for Bulk Bungee Cord, PK10
- Mfr # BBR1/4NHBK
- Zoro # G602684407
product price:Â
$
21.65
/pk of 10, $2.17/ea
Key Features
Length
7.5
Width
2 in
Outside Diameter
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBR1/4NHBK
- Zoro #
- G602684407
- UPC #
- 815818021372
- Country of Origin
- United States
Dimensions
- Length
- 7.5
- Width
- 2 in
- Outside Diameter
- 0.4
Description
Nylon hooks won’t scratch or mar your load or vehicle. For use with 1/4"-dia. (Item # 228225) or 5/16"-dia. (Item # 228226) bulk bungee cord. Pkg. of 10.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.