Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystrap, Orange, 36 in. L, Nylon

  • Mfr # BBS36NO

  • Zoro # G3783748


product price: $8.39
/ea

Key Features

Length
36"
Width
1-1/2"
Color
Orange
Overall Length
36 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBS36NO
Zoro #
G3783748
UPC #
815818021181
Country of Origin
United States

Dimensions

Length
36"
Width
1-1/2"
Overall Length
36 in
Bungee Length
36 in
Bungee Width
1 1/2 in
Bungee Thickness
3/16 in
Hook Length
2 1/4 in
Stretched Bungee Length
72 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
72 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Orange
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
J-Hook
End Material
Nylon
Hardware Material
Nylon
Bungee End Type
J-Hook
Bungee End Material
Nylon
Body Material
Polyurethane
Item - Bungees
Bungee Strap

Description

Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.