Zoro Homepage

Polystrap, Red, 36 in. L, Nylon

  • Mfr # BBS36NR

  • Zoro # G3783766


product price: $8.99
/ea

Key Features

Length
36"
Width
1-1/2"
Color
Red
Overall Length
36 in
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS36NR
Zoro #
G3783766
UPC #
815818021167
Country of Origin
United States

Dimensions

Length
36"
Width
1-1/2"
Overall Length
36 in
Stretched Bungee Length
72 in
Bungee Width
1 1/2 in
Hook Length
2 1/4 in
Bungee Thickness
3/16 in
Bungee Length
36 in
Thickness
1/4 in
Overall Width
1 1/2 in
Stretch Length - Maximum
72 in
Manufacturers Warranty Length
Limited Life

Details

Item
Bungee Strap
Color
Red
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Bungee Material
Polyurethane
End Type
J-Hook
End Material
Nylon
Bungee End Material
Nylon
Body Material
Polyurethane
Hardware Material
Nylon
Item - Bungees
Bungee Strap
Bungee End Type
J-Hook

Description

Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.