SJTW Extension Cord, 12 AWG, 12/3, 1 Outlets, Vinyl, 100 ft

  • Mfr # EXT 100 12/3 LT

  • Zoro # G014845731


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Number of Outlets
1
Jacket Material
Vinyl
Power Indicator
Yes
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXT 100 12/3 LT
Zoro #
G014845731
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Jacket Material
Vinyl
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.