
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM701
Zoro #
G902710899
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
5.9
Probe Length
24
Width (In.)
10.3
Height (In.)
4.8
Description
You will not find a weather vane as heavy-duty as this antique-style weathervane in any "box store". Built to last a lifetime, the copper and cast aluminum parts are strong and will never rust. Features a copper ball, base and shaft, 19" gold-painted aluminum arrow and a gold-painted aluminum compass set. Universal copper base fits roofs of any angle. Weighs 5 lb. NOTE: It is recommended that all weather vanes be properly grounded.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.