This item is Discontinued.

The Cordage Source The Cordage Source 184012557 89Y No. 18 x 250 ft. Twisted Nylon Twine; Neon Yellow 184012557

The Cordage Source 184012557 89Y No. 18 x 250 ft. Twisted Nylon Twine; Neon Yellow (Discontinued)

  • Mfr # 184012557
  • Zoro # G503726299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184012557
Zoro #
G503726299
UPC #
73938313047
Country of Origin
China

Description

Features
  • On 4" tube
  • Most popular twines in the building trades
  • High strength lines do not rot or mildew and are resistant to abrasion
  • They resist sagging when elongated and create straight lines on building projects
Specifications
  • Color: Neon Yellow
  • Material: Nylon
  • Size: 250'
  • Dimension: 3.13" H x 2.75" W x 2.75" L
  • Weight: 0.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.