Aerosol Dry Fog Indoor/Outdoor Insect Killer, 14 oz, Aerosol Can
Mfr # 45120
Zoro # G3534325
product price:Â $14.79
/eaKey Features
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Aerosol Spray
Targeted Insects
Moths, Gnats, Hornets, Flies, Midges, Mosquitos, Wasps
Insect Group
Flying
Insect Control Type
Kills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45120
Zoro #
G3534325
UPC #
764769451205
Country of Origin
United States
Dimensions
Size
14 oz
Container Size
14 oz
Details
Item
Insect Killer
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Aerosol Spray
Targeted Insects
Moths, Gnats, Hornets, Flies, Midges, Mosquitos, Wasps
Insect Group
Flying
Insect Control Type
Kills
DEET Concentration
DEET-Free
Active Ingredients
Piperonyl Butoxide, Pyrethrin
Standards
EPA Registered 11694-107
Type
Insect Killer
Dilution Ratio
Ready to Use
Net Weight
14 lb.
Container Type
Aerosol Spray Can
Indoor/Outdoor Use
Indoor/Outdoor
Description
Flying Insect Killer, Targeted Insects Moths, Gnats, Hornets, Flies, Midges, Mosquitos, Wasps, Active Ingredients Piperonyl Butoxide, Pyrethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 14 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 14 lb., Standards EPA Registered 11694-107
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.