This item is Discontinued.

The Hon The HON HONLMW6624N Foundation Laminate Work Surface; Mahogany - 66 x 1 x 24 in. HONLMW6624N

The HON HONLMW6624N Foundation Laminate Work Surface; Mahogany - 66 x 1 x 24 in. (Discontinued)

  • Mfr # HONLMW6624N
  • Zoro # G604058138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONLMW6624N
Zoro #
G604058138
UPC #
191734882465
Country of Origin
United States

Description

Tabletop is part of the HON Foundation Casegoods Series that lets you create a premium sit-stand workspace with straightforward styling and rugged durability. Use it to create a collaborative space in meeting rooms and open areas. Durable, thermal-fused, Mahogany laminate is scratch-resistant and stain-resistant. Add the 1" thick worksurface to a height-adjustable base for a more active workstation. Two 3" round grommets neatly route cables and cords directly to the worksurface. Adjustable floor-leveling glides provide 3/4" of adjustment. Tabletop is compatible with HON Foundation and Coordinate Height-Adjustable Bases.

Features
  • Foundation Laminate Work Surface
  • This tabletop provides hundreds of ways to increase work flow efficiencies
  • This scratch resistant tabletop offers comfort and durability
  • Made with a high quality thermofused laminate (tfl) allowing for comfort & durability
Specifications
  • Color: Mahogany
  • Dimension: 66" x 1" x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.