Shop THE JOY FACTORY
See all product information
Create Account
MAGCONNECT HD DASHBOARD MT (38MM)
- Mfr # MMU331
- Zoro # G923564525
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Thickness
3.94 in
Width
3.94 in
Maximum Load Capacity
15 lb
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMU331
- Zoro #
- G923564525
- UPC #
- 810041120472
- Country of Origin
- Taiwan, Province of China
- Item
- Vehicle Mount
- Maximum Load Capacity
- 15 lb
- Material
- Aluminum
Dimensions
- Height
- 8.44 in
- Thickness
- 3.94 in
- Width
- 3.94 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.