Shop THE LICKER STORE
See all product information
Create Account
13 in. x 9 in. Extra Thick Leak Proof Biodegradable Dog Poop Bags(300 Count, 20-Rolls), 20PK
- Mfr # WBG1000B-20SET
- Zoro # G024931998
product price:Â
$
20.99
/pk of 20, $1.05/ea
Key Features
Size
20 Rolls
Width
6.42 in
Features
0.66 Gallon Capacity per Bag; Each roll contains 15 bags; 15 micrometer single-wall thickness of bag
Color
Green
Material
Poop Bag: 80% PBAT; 5% PLA; 15% Cornstarch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBG1000B-20SET
- Zoro #
- G024931998
- UPC #
- 196868110866
- Country of Origin
- China
- Features
- 0.66 Gallon Capacity per Bag; Each roll contains 15 bags; 15 micrometer single-wall thickness of bag
- Color
- Green
- Material
- Poop Bag: 80% PBAT; 5% PLA; 15% Cornstarch
- Item
- Waste Bag
Dimensions
- Size
- 20 Rolls
- Width
- 6.42 in
- Depth
- 4.92 in
- Height
- 2.36 in
Description
Stock up on the essentials with these convenient 20-roll pack of bio-degradable dog poop bags. Large size, leakproof bags make cleanups easy. Each roll contains 15 bags, for a total of 300 bags per pack.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.