Shop THE LICKER STORE
See all product information
Create Account
Ultra Absorbent Fast Clumping, Flushable, Natural Ingredient, 2PK
- Mfr # CLR3008A-SET2
- Zoro # G424932021
product price:Â
$
37.99
/pk of 2, $19.00/ea
Key Features
Height
10.8 in
Depth
3.8 in
Features
Unscented; Flushable
Material
Pea Fiber, Corn Starch, Plant Rubber Powder
Color
Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR3008A-SET2
- Zoro #
- G424932021
- UPC #
- 196868152859
- Country of Origin
- China
- Item
- Cat Litter
- Features
- Unscented; Flushable
- Material
- Pea Fiber, Corn Starch, Plant Rubber Powder
- Color
- Cream
Dimensions
- Height
- 10.8 in
- Depth
- 3.8 in
- Width
- 10 in
- Size
- 16 lbs
Description
Odor Control, Low Dust and Low Tracking Tofu Cat Litter, 8 LBS x 2 Bags. THE LICKER STORE Original Tofu Cat Litter is made from plant-based fibers that quickly form tight clumps for easy scooping and reliable odor control. Its low-dust, low-tracking, unscented formula helps keep paws, floors, and litter boxes cleaner, making it ideal for sensitive cats and everyday use. Small clumps may be flushed via toilet where permitted, offering a convenient alternative to traditional clay litter.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.