Shop THE LICKER STORE
See all product information
Create Account
Biodegradable Hydrating Hypoallergenic Unscented Dog Grooming Wipes, 4PK
- Mfr # PWP1001A-4SET
- Zoro # G424932205
product price:
$
22.99
/pk of 4, $5.75/ea
Key Features
Height
2.5 in
Features
Unscented
Width
4 in
Color
White
Length
7.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWP1001A-4SET
- Zoro #
- G424932205
- UPC #
- 196868139010
- Country of Origin
- China
- Features
- Unscented
- Color
- White
- Item
- Pet Wipe
- Material
- 100% Viscose
Dimensions
- Height
- 2.5 in
- Width
- 4 in
- Length
- 7.8 in
Description
With Aloe Vera, Chamomile, and Shea Butter (400 Count). These biodegradable dog grooming wipes offer an eco-friendly way to keep pets clean, soft, and refreshed. Infused with natural extracts of aloe vera leaf, chamomile, and coconut oil, each wipe gently removes dirt, dander, and odors while conditioning the coat. Safe for daily use, they’re perfect for grooming between baths or post-walk touch-ups.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.