Rylie 38 in Farmhouse Sisal Pillar Cat Scratching Post with Fuzzy Toys and Spring Balls, Pink/Cream
- Mfr # CTR1010C
- Zoro # G424932052
product price:Â
$
36.99
/ea
Key Features
Material
Plush/Sisal Rope
Height
38 in
Length
15.5 in
Dishwasher Safe
No
Features
Anti-Slip Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR1010C
- Zoro #
- G424932052
- UPC #
- 196868178156
- Country of Origin
- China
- Material
- Plush/Sisal Rope
- Dishwasher Safe
- No
- Features
- Anti-Slip Base
- Color
- Pink/Cream
- Item
- Cat Scratching Post
- Max. Load
- 18 lbs
Dimensions
- Height
- 38 in
- Length
- 15.5 in
- Width
- 15.5 in
Description
Protect your home furniture while satisfying your feline friend's natural instincts with this tall cat scratching post. Crafted from durable sisal rope and soft plush materials, it allows cats of all sizes to enjoy a full-body stretch and healthy claw maintenance. The engaging interactive batting toys provide endless entertainment, making this sturdy scratcher an essential addition to your pet supplies.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.