Shop THE LICKER STORE
See all product information
Create Account
Bosco 17 in Modern Waterproof Disposable Cardboard Cat Litter Box with Scoop, Chinoiserie Blue, 2PK
- Mfr # CLR3002E-2SET
- Zoro # G524931931
product price:Â
$
22.99
/pk of 2, $11.50/ea
Key Features
Depth
13 in
Material
Cardboard
Color
Chinoiserie Blue
Width
17 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR3002E-2SET
- Zoro #
- G524931931
- UPC #
- 196868152538
- Country of Origin
- Cambodia
- Material
- Cardboard
- Color
- Chinoiserie Blue
- Item
- Litter Tray
- Features
- Disposable, waterproof, includes 2 cardboard scoops
Dimensions
- Depth
- 13 in
- Width
- 17 in
- Height
- 7 in
Description
Simplify pet care with this set of disposable cardboard litter trays. Crafted from sturdy, waterproof material, these leak-proof boxes include matching scoops, making them perfect for travel or home use. The decorative finish adds a modern touch while ensuring a sanitary, no-scrub solution. Simply use and dispose for a fresh, stress-free experience for you and your cat at home or on the go.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.