Dog Bath and Grooming Towels - Soft & Ultra-Absorbent (3 Count), 3PK
- Mfr # PWP1007A-3SET
- Zoro # G724932011
product price:Â
$
8.99
/pk of 3, $3.00/ea
Key Features
Features
Unscented
Width
5.1 in
Length
7.1 in
Height
7.1 in
Material
80% Polyester/20% Viscose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWP1007A-3SET
- Zoro #
- G724932011
- UPC #
- 196868152767
- Country of Origin
- China
- Features
- Unscented
- Item
- Pet Towel
- Material
- 80% Polyester/20% Viscose
- Color
- White
Dimensions
- Width
- 5.1 in
- Length
- 7.1 in
- Height
- 7.1 in
Description
These ultra-absorbent dog grooming towels make drying and cleaning your pet quick and easy. Crafted from soft, durable material, each towel effectively absorbs moisture and removes dirt after baths, walks, or rainy days. Gentle on fur and skin, they help reduce drying time while keeping your dog clean, comfortable, and freshly groomed.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.