Shop BEYONDGREEN
See all product information
Create Account
Cat Litter Bags with Handles, Leak Resistant, 20PK
- Mfr # 2017100
- Zoro # G923516036
product price:Â
$
344.99
/pk of 20, $17.25/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
For Use With
Cat Litter Cleanup
Ink Type
Water-Based
Finish
Matte
Thickness
20 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2017100
- Zoro #
- G923516036
- UPC #
- 860015035981
- Country of Origin
- United States
- Shape
- Rectangle
- For Use With
- Cat Litter Cleanup
- Ink Type
- Water-Based
- Finish
- Matte
- Color
- Green
- Item
- Pet Waste & Litter Supplies
- Material
- PBAT/PLA
- Scent
- Unscented
- Bag Style
- With Handles
- Application
- Cat Litter Cleanup
- Tear Resistant
- Yes
- Leak Resistant
- Yes
Dimensions
- Thickness
- 20 microns
- Length
- 16 in
- Width
- 8 in
Description
When it's time to scoop the litter box, you want bags that perform - no mess, no hassle. The beyondGREEN Cat Litter Bags with Handles (100-count) are crafted for durability, ease of tying and everyday use. Strong performance you can count on: Each bag features reinforced film, designed to minimize tears and leaks-even when tucked under liners or filled with heavier litter loads. The built-in handle loop design ensures fast and secure tying for rapid cleanup. Ready for frequent use: 100 bags per pack - plenty for regular litter changes. Handle-style design lets you grab, tie and go. Unscented and clean handling - no added distractions. How to Use: Place a bag in or around your litter box. After scooping, pull both handle loops, tie securely. Dispose of the bag according to your local guidelines. Storage & Safety: Store in a cool, dry area. Avoid high heat or flame. Keep out of reach of children or pets. Use for cat litter cleanup only - not for food or medical waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.