Dog Dental Finger Hypoallergenic Wipes with Aloe Vera Leaf, Coconut Oil, Honey (120 Count), 2PK
- Mfr # PWP1005A-2SET
- Zoro # G424932038
product price:Â
$
8.99
/pk of 2, $4.50/ea
Key Features
Scent
Unscented
Height
3.5 in
Length
2 in
Width
3.2 in
Material
80% Polyester/20% Viscose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWP1005A-2SET
- Zoro #
- G424932038
- UPC #
- 196868217541
- Country of Origin
- China
- Scent
- Unscented
- Item
- Pet Wipe
- Material
- 80% Polyester/20% Viscose
- Color
- White
Dimensions
- Height
- 3.5 in
- Length
- 2 in
- Width
- 3.2 in
Description
These dental finger wipes make keeping your dog’s teeth and gums clean simple and stress-free. Infused with natural extracts of aloe vera leaf, coconut oil, and honey, each soft wipe helps remove plaque and odor-causing buildup while soothing sensitive gums. Designed for convenience and comfort, they promote fresh breath and everyday oral health.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.