Montego 27.5 in Coastal Patterned Cardboard Lounge Bed Cat Scratcher with Catnip, Pink/Red
- Mfr # CSR1004A
- Zoro # G424931987
product price:Â
$
35.99
/ea
Key Features
Width
27.5 in
Height
5.5 in
Color
Pink/Red
Length
13.25 in
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1004A
- Zoro #
- G424931987
- UPC #
- 196868078449
- Country of Origin
- China
- Color
- Pink/Red
- Material
- Cardboard
- Item
- Cat Scratcher
- Features
- Non Anti-Slip Base
Dimensions
- Width
- 27.5 in
- Height
- 5.5 in
- Length
- 13.25 in
Description
Treat your beloved feline friend to the ultimate sustainable lounging and scratching experience with this stylish corrugated cardboard sofa. The incredibly durable and sturdy construction satisfies natural scratching instincts while protecting your precious living room furniture from sharp claws. This thoughtfully designed pet accessory seamlessly complements your existing interior decor while providing maximum comfort for daily napping and interactive playtime.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.