Shop THE LICKER STORE
See all product information
Create Account
Dog Eye and Tear Stain Hypoallergenic Wipes with Extracts of Chamomile and Oat Kernel (120 Count)
- Mfr # PWP1003A
- Zoro # G524932044
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Height
3 in
Width
2.8 in
Material
80% Polyester/20% Viscose
Color
White
Features
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWP1003A
- Zoro #
- G524932044
- UPC #
- 196868139058
- Country of Origin
- China
- Item
- Pet Wipe
- Material
- 80% Polyester/20% Viscose
- Color
- White
- Features
- Unscented
Dimensions
- Height
- 3 in
- Width
- 2.8 in
- Length
- 3 in
Description
These gentle eye and tear stain wipes help keep your dog’s face clean, fresh, and free from unsightly marks. Each soft wipe is enriched with soothing extracts of chamomile and oat kernel to cleanse delicate areas without irritation. Safe for daily use, they gently remove buildup and debris while promoting a brighter, healthier-looking coat.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.