Kona 27 in Modern Cardboard Double-Sided Wave Cat Scratcher with Catnip, Pattern Party
- Mfr # CSR1013D
- Zoro # G424931918
product price:Â
$
43.99
/ea
Key Features
Material
Cardboard
Features
Catnip Included
Color
Multi Pattern
Width
27 in
Height
13.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1013D
- Zoro #
- G424931918
- UPC #
- 196868126317
- Country of Origin
- China
- Item
- Cat Scratcher
- Material
- Cardboard
- Features
- Catnip Included
- Color
- Multi Pattern
Dimensions
- Width
- 27 in
- Height
- 13.75 in
- Length
- 14 in
Description
Cats love lounge scratchers for stretching, scratching or just hanging out. With a tall curve at one end and room to stretch, this design appeals to active cats. Made from corrugated cardboard that kitties love.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.