Elevated 27.5 in x 17 in Bohemian Handwoven Rattan Pet Daybed with Machine-Washable Cushion, Natural
- Mfr # DBD1005A
- Zoro # G424931895
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Width
27.5 in
Features
Non Anti-Slip Base
Depth
17 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBD1005A
- Zoro #
- G424931895
- UPC #
- 840011497143
- Country of Origin
- Indonesia
- Dishwasher Safe
- Yes
- Features
- Non Anti-Slip Base
- Color
- Natural
- Max. Load Capacity
- 33 lbs
- Material
- Rattan
- Item
- Pet Bed
Dimensions
- Width
- 27.5 in
- Depth
- 17 in
- Height
- 13.5 in
Description
By adding this pet daybed to a home, it will ensure that pets will be resting in style. Infuse bohemian and coastal decor into the home with this bed. At just shy of 28 inches wide, this bed is perfect for any small to medium sized pets.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.