Intersecta Small/Medium Concrete and Stainless Steel Bowl 16oz (2 Cups) with Pet Feeder, Brown/Black
- Mfr # DBL3000G
- Zoro # G724931922
product price:Â
$
37.99
/ea
Key Features
Height
3.9 in
Features
Detachable stainless steel bowl that is dishwasher-safe
Depth
7.2 in
Max. Load Capacity
2 cup
Color
Brown/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBL3000G
- Zoro #
- G724931922
- UPC #
- 196868127970
- Country of Origin
- India
- Features
- Detachable stainless steel bowl that is dishwasher-safe
- Max. Load Capacity
- 2 cup
- Color
- Brown/Black
- Item
- Pet Bowl
- Material
- Concrete
Dimensions
- Height
- 3.9 in
- Depth
- 7.2 in
- Width
- 7.2 in
Description
This elevated pet bowl combines sleek design with sturdy craftsmanship for a refined feeding solution. The solid concrete body provides weight and stability, while the modern metal cross base ensures an elevated position for comfort during mealtime. A detachable stainless steel bowl makes cleaning simple, while the thoughtful design balances functionality with a modern aesthetic.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.