Kento 23.63 in Minimalist Cardboard Angled Cat Cave Scratcher with Catnip, Almond
- Mfr # CSR1008A
- Zoro # G924931999
product price:Â
$
59.99
/ea
Key Features
Height
15.75 in
Material
Cardboard
Features
Non Anti-Slip Base
Color
Almond
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1008A
- Zoro #
- G924931999
- UPC #
- 196868078494
- Country of Origin
- China
- Item
- Cat Scratcher
- Material
- Cardboard
- Features
- Non Anti-Slip Base
- Color
- Almond
Dimensions
- Height
- 15.75 in
- Length
- 12 in
- Width
- 23.63 in
Description
Satisfy your beloved feline's natural scratching instincts and permanently protect your home furniture with this durable corrugated cardboard cat scratcher. Designed specifically to keep your pet's claws healthy and strong, it provides an engaging and cozy space for them to stretch, lounge, and play every single day. The sturdy geometric design fits seamlessly into your living space while keeping your furry friend completely entertained.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.