Shop THE LICKER STORE
See all product information
Create Account
Oliver 23.8 in Modern L Shaped Vertical Cardboard Cat Scratcher Stand with Catnip, Green Leaf
- Mfr # CSR1015B
- Zoro # G624932067
product price:Â
$
19.99
/ea
Key Features
Material
Cardboard
Width
10 in
Color
Green Leaf
Length
14 in
Features
Non Anti-Slip Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1015B
- Zoro #
- G624932067
- UPC #
- 196868164159
- Country of Origin
- Cambodia
- Material
- Cardboard
- Color
- Green Leaf
- Item
- Cat Scratcher
- Features
- Non Anti-Slip Base
Dimensions
- Width
- 10 in
- Length
- 14 in
- Height
- 23.75 in
Description
Give your cat a satisfying vertical stretch and scratch experience designed to support natural instincts while elevating your home aesthetic. This sturdy cardboard scratcher features a tall, angled surface with a built-in base that encourages healthy scratching behavior, reduces boredom, and helps redirect claws away from furniture and walls. Thoughtfully designed for durability and style, it blends seamlessly into everyday living spaces while keeping cats active, engaged, and content.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.