Dog Grooming Soft Glove Hypoallergenic Wipes for Dogs and Cats (6 Count)
- Mfr # PWP1002A
- Zoro # G124932086
product price:Â
$
9.99
/ea
Key Features
Features
Unscented
Color
White
Length
10 in
Width
6.2 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWP1002A
- Zoro #
- G124932086
- UPC #
- 196868152835
- Country of Origin
- China
- Item
- Pet Glove
- Features
- Unscented
- Color
- White
- Material
- 100% Polyester
Dimensions
- Length
- 10 in
- Width
- 6.2 in
- Height
- 0.5 in
Description
These soft glove wipes make pet grooming simple, gentle, and mess-free. Designed to fit comfortably on your hand, each glove is infused with a mild cleansing solution that removes dirt, loose fur, and odors while massaging your pet’s coat. Perfect for quick touch-ups, they keep dogs and cats clean, fresh, and comfortably pampered.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.