Shop THE LICKER STORE
See all product information
Create Account
Daisy 18.13 in Modern Cardboard Bowl Cat Scratcher with Catnip, Mint/Green (Set of 2), 2PK
- Mfr # CSR1001E-SET2
- Zoro # G024932124
product price:Â
$
42.99
/pk of 2, $21.50/ea
Key Features
Material
Cardboard
Length
18.13 in
Height
4 in
Color
Mint/Green
Features
Non Anti-Slip Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1001E-SET2
- Zoro #
- G024932124
- UPC #
- 196868167655
- Country of Origin
- Cambodia
- Item
- Cat Scratcher
- Material
- Cardboard
- Color
- Mint/Green
- Features
- Non Anti-Slip Base
Dimensions
- Length
- 18.13 in
- Height
- 4 in
- Width
- 18.13 in
Description
Treat your beloved feline friend to the ultimate scratching pad designed specifically for active indoor cats. This highly durable corrugated cardboard scratcher perfectly satisfies natural instincts while actively helping to protect your valuable home furniture from sharp claws. The convenient set of two scratchers includes premium catnip to instantly attract pets of all sizes and encourage exceptionally healthy daily playtime.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.