Unscented Premium Clumping Bentonite Clay Cat Litter with Activated Charcoal, 18.7 LBS
- Mfr # CLR2000A
- Zoro # G324932053
product price:Â
$
20.99
/ea
Key Features
Depth
6.25 in
Size
18.7 lbs
Color
Gray
Features
Unscented
Width
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR2000A
- Zoro #
- G324932053
- UPC #
- 196868125563
- Country of Origin
- Türkiye
- Item
- Cat Litter
- Color
- Gray
- Features
- Unscented
- Material
- Bentonite Clay, Activated Charcoal
Dimensions
- Depth
- 6.25 in
- Size
- 18.7 lbs
- Width
- 11.75 in
- Height
- 11 in
Description
This natural, unscented clay litter clumps quickly for easy cleanup, so it's ideal for automated litter boxes and multi-cat homes. Activated charcoal provides powerful odor absorption. The highly absorbent clay granules are 99% dust free.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.