Shop THE LINER GUYS
See all product information
Create Account
Wide Roll 12 Mil Crawl Space Vapor Barrier, 12' x 100', Heavy-Duty White Woven Sheeting
- Mfr # 805968
- Zoro # G423942366
original price:Â $432.99 , new price: $389.99 , 9 percent off
new price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Plastic Length
100 ft
Shape
Rectangle
Plastic Width
12 ft
Plastic Thickness
12 mil
Plastic Material
Woven Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805968
- Zoro #
- G423942366
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Plastic Material
- Woven Polyethylene
- Item
- Vapor Barrier
- Color
- White
Dimensions
- Plastic Length
- 100 ft
- Plastic Width
- 12 ft
- Plastic Thickness
- 12 mil
Description
The Liner Guys Professional 12 Mil Crawl Space Barrier When protecting your home's foundation from moisture, you need a barrier you can trust. The Liner Guys 12 Mil Crawl Space Vapor Barrier provides professional-grade encapsulation at an efficient thickness. This 12 Mil (0.012 inch) film is constructed from heavy-duty, reinforced woven polyethylene. Unlike flimsy plastic, our material is engineered for resilience, offering superior puncture and tear resistance critical for the uneven terrain of crawl spaces. The 12-foot width means you can cover large areas faster with fewer seams, reducing installation time and potential weak points. This professional barrier stops ground moisture, humidity, and soil gases from entering your home, resulting in healthier indoor air quality and lower energy costs. Choose the 12 Mil film for projects requiring reliable, professional, and efficient moisture control. It's the ideal choice for contractors and serious DIYers. Dimensions: 12 feet by 100 feet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.