Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's T-Shirt, Polyester, Pullover, 0 Pocket(s), Green, 2XL

  • Mfr # ST340-2XL

  • Zoro # G3920213


product price: $16.49
/ea

Key Features

Size
2XL
Color
Green
Material
Polyester
Fabric Weight
3.8 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST340-2XL
Zoro #
G3920213
UPC #
-
Country of Origin
Ghana

Dimensions

Size
2XL
Sleeve Length
21 1/2 in
Fits Chest Size
47 in to 49 in
Length
32 in
Minimum Chest Size
47 in
Maximum Chest Size
49 in

Details

Item
T-Shirt
Color
Green
Material
Polyester
Fabric Weight
3.8 oz
Pockets
0
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
0
Type
T-Shirt
Style
T-Shirt
Front Closure Type
Pull-Over

Description

T-Shirt, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Green, Sleeve Length 21 1/2 in, Size 2XL, Maximum Chest Size 49 in, Minimum Chest Size 47 in, Length 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.