Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905812
Zoro #
G7127351
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1 in
Length
3 in
Height
1/32 in
Thickness
30 mil
Card Height
1 in
Card Width
3 in
Details
Item
ID Badge
Type
Leopard
Material
Steel
Color
Leopard
Includes
NPG Software
Legend
No Legend
Number Series
Blank
Product Type
ID Badge
Background Color
Black/Yellow
ID Labeling Style
Blank
Description
Badge, Leopard, Number Series Blank, Material Steel, Color Leopard, Length 3 In., Width 1 In., Height 0.02, Legend Blank, Includes NPG Software, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.