This item is Discontinued.

The Mighty Badge Insert, 1-1/2" x 2-3/4", Blank Legend, PK5 901856

Insert, 1-1/2" x 2-3/4", Blank Legend, PK5 (Discontinued)

  • Mfr # 901856
  • Zoro # G7138673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901856
Zoro #
G7138673
UPC #
-
Country of Origin
Canada

Dimensions

Width
11 in
Length
8 1/2 in
Sheet Length
8 1/2 in
Sheet Width
11 in
Insert Width
1 1/2 in

Details

Item
ID Insert
Type
1-1/2 in x 2-3/4 in Inserts
Material
Paper
Color
White
Legend
Blank
Number Series
Blank
Product Type
ID Insert
Insert Shape
Rectangular
Insert Labeling Style
Blank

Description

Insert, 1-1/2 In. x 2-3/4 In. Inserts, Number Series Blank, Material Paper, Color White, Length 8-1/2 In., Width 11 In., Legend Blank, Includes n/a, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.