Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Mighty Badge Insert, 1" x 3" Inserts, Blank Legend, PK5 901853

Insert, 1" x 3" Inserts, Blank Legend, PK5 (Discontinued)

  • Mfr # 901853
  • Zoro # G7137739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901853
Zoro #
G7137739
UPC #
-
Country of Origin
Canada

Dimensions

Width
11 in
Length
8 1/2 in
Insert Width
1 in
Insert Length
3 in
Sheet Width
11 in
Sheet Length
8 1/2 in

Details

Item
ID Insert
Type
1 in x 3 in Inserts
Material
Paper
Color
White
Number Series
Blank
Legend
Blank
Features
Fast-drying, Printable, Peel-off, Non-adhesive
Product Type
ID Insert
Insert Shape
Rectangular
Insert Labeling Style
Blank

Description

Insert, 1 In. x 3 In. Inserts, Number Series Blank, Material Paper, Color White, Length 8-1/2 In., Width 11 In., Legend Blank, Includes n/a, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.