Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901561
Zoro #
G7137833
UPC #
-
Country of Origin
Canada
Dimensions
Width
11 in
Length
8 1/2 in
Sheet Length
8 1/2 in
Sheet Width
11 in
Details
Item
ID Insert
Type
Laser
Material
Paper
Color
Clear
Legend
Blank
Number Series
Blank
Features
Printable, Peel-off, Fast-drying, Non-adhesive
Product Type
ID Insert
Compatible Printer
Laser
Insert Labeling Style
Blank
Description
Insert, Laser, Number Series Blank, Material Transparency Paper, Color Clear, Length 8-1/2 In., Width 11 In., Legend Blank, Includes n/a, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.