Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901855
Zoro #
G7120561
UPC #
-
Country of Origin
Canada
Dimensions
Width
11 in
Length
8 1/2 in
Sheet Length
8 1/2 in
Sheet Width
11 in
Details
Item
ID Insert
Type
Laser
Material
Paper
Color
Clear
Number Series
Blank
Legend
Blank
Product Type
ID Insert
Compatible Printer
Laser
Insert Labeling Style
Blank
Description
Insert, Laser, Number Series Blank, Material Transparency Paper, Color Clear, Length 8-1/2 In., Width 11 In., Legend Blank, Includes n/a, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.